Overview
Mfr description
08B-25TL-1610 1/2 TL METRIC SPROCKET Z25
Specifications
- Bushing TypeTaper Lock Bushing
- Bore TypeBushed
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth25
- Number Of Strands Across1
- MaterialSteel
- Hub TypeB
- Chain Number & Pitch08B / 1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data