Motion
08B-3-22B
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 22 Teeth, Steel Material
MI ITEM #11544710
MFR #08B-3-22B
List Price$265.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 22 Teeth, Steel Material
MI ITEM #11544710
MFR #08B-3-22B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.71/each for your price

Overview

Mfr description
08B-3-22B 1/2 TRIPLE METRIC HUB SPKT Z22

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    3
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm
  • UPC_NO
    80067500733
  • Weight
    1.85 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text