Motion
10B-11A 5
Stock Bore Sprocket - 10B / 5/8 in, "A" Hub, 11 Teeth, Steel Material
Mi Item #11544850
MFR #10B-11A 5
Price$52.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 10B / 5/8 in, "A" Hub, 11 Teeth, Steel Material
Mi Item #11544850
MFR #10B-11A 5

Mfr description
10B-11A 5/8 METRIC PLATE SPROCKET Z11S1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.62/each

Specifications

Dimensions

  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Weight
    0.14 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    "A"
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)