Motion
2101002603
TL Bushed Sprocket - 14 Teeth, 1108 Bushing, Steel Material
MI ITEM #11544862
MFR #2101002603
Price$95.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 14 Teeth, 1108 Bushing, Steel Material
MI ITEM #11544862
MFR #2101002603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.90/each

Specifications

Dimensions

  • Bushing Size
    1108
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067523151

Overview

Mfr description
10B-14TL-1108 5/8 TL METRIC SPROCKET Z14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought