Overview
Mfr description
10B-2-19HTL-1610 5/8 HTL DBL METRIC SPRK
Specifications
- Bushing TypeTaper Lock Bushing
- Bore TypeBushed
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth19
- Number Of Strands Across2
- MaterialSteel
- Hub TypeB
- Chain Number & Pitch10B / 5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data