Motion
10B-21TL-1610
10B-21TL-1610
MI ITEM #11544905
MFR #10B-21TL-1610
Price$148.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10B-21TL-1610
MI ITEM #11544905
MFR #10B-21TL-1610

Mfr description
10B-21TL-1610 5/8 TL METRIC SPROCKET Z21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.50/each

Specifications

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)