Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch10B / 5/8 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Strands Across2
- Number Of Teeth20
- Product TypeStock Bore Sprockets
Overview
Mfr description
10B-2-20A 5/8 DBL METRIC PLT SPRKT Z20S1