Motion
10B-23TL-1610
10B-23TL-1610
Mi Item #11544950
MFR #10B-23TL-1610
Price$130.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10B-23TL-1610
Mi Item #11544950
MFR #10B-23TL-1610

Mfr description
10B-23TL-1610 5/8 TL METRIC SPROCKET Z23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.51/each

Specifications

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)