Motion
10B-3-120A
Roller Chain Sprocket - A Hub
MI ITEM #11545014
MFR #10B-3-120A
Price$7,547.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Sprocket - A Hub
MI ITEM #11545014
MFR #10B-3-120A

Mfr description
10B-3-120A 5/8 TRP METRIC PLT SPRKT Z120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,547.35/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    120
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)