Motion
2101002868
TL Bushed Sprocket - 27 Teeth, 2517 Bushing, Steel Material
Mi Item #11545050
MFR #2101002868
Price$643.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 27 Teeth, 2517 Bushing, Steel Material
Mi Item #11545050
MFR #2101002868

Mfr description
10B-3-27TL-2517 5/8 TL TRIPLE METRIC SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.27/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    27
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067501028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)