Motion
10B-3-29B
Stock Bore Sprocket - 10B / 5/8 in, "B" Hub, 29 Teeth, Steel Material
MI ITEM #11545054
MFR #10B-3-29B
Price$394.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 10B / 5/8 in, "B" Hub, 29 Teeth, Steel Material
MI ITEM #11545054
MFR #10B-3-29B

Mfr description
10B-3-29B 5/8 TRP METRIC HUB SPRKT Z29S1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.89/each

Specifications

Dimensions

  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Weight
    6.18 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    29
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067524970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)