Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch10B / 5/8 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Strands Across3
- Number Of Teeth42
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)