Motion
2101003154
TL Bushed Sprocket - 114 Teeth, 2525 Bushing, Steel Material
MI ITEM #11545177
MFR #2101003154
List Price$1,649.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 114 Teeth, 2525 Bushing, Steel Material
MI ITEM #11545177
MFR #2101003154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,649.43/each for your price

Overview

Mfr description
12B-114TL-2525 3/4 TL METRIC SPROCKET Z1

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2525
  • Number Of Teeth
    114
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    12.07 mm
  • Chain Roller Width
    11.68 mm
  • UPC_NO
    80067523173
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought