Motion
12B-12A
Stock Bore Sprocket - 12B / 3/4 in, "A" Hub, 12 Teeth, Steel Material
MI ITEM #11545182
MFR #12B-12A
List Price$58.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 12B / 3/4 in, "A" Hub, 12 Teeth, Steel Material
MI ITEM #11545182
MFR #12B-12A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.61/each for your price

Overview

Mfr description
12B-12A 3/4 METRIC PLT SPROCKET Z12S1- S

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    12.07 mm
  • Chain Roller Width
    11.68 mm
  • UPC_NO
    80067501289
  • Weight
    0.29 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text