Specifications
Details
- Bore TypeBushed
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch12B / 3/4 in
- Hub TypeB
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth15
- Product TypeBushed Roller Chain Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)