Overview
Mfr description
12B-16HTL-1610 3/4 HTL METRIC SPROCKET Z
Specifications
- Bushing TypeTaper Lock Bushing
- Bore TypeBushed
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth16
- Number Of Strands Across1
- MaterialSteel
- Hub TypeB
- Chain Number & Pitch12B / 3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data