Motion
12B-18DS
Stock Bore Sprocket - 12B / 3/4 in, B Hub, 18 Teeth, Steel Material
Mi Item #11545211
MFR #12B-18DS
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 12B / 3/4 in, B Hub, 18 Teeth, Steel Material
Mi Item #11545211
MFR #12B-18DS

Mfr description
12B-18DS 3/4 DS METRIC SPROCKET Z18S1- S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Chain Roller Diameter
    12.07 mm

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067522951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)