Motion
12B-2-17TL-1615

PT INTERNATIONAL CORP
12B-2-17TL-1615

12B-2-17TL-1615
MI ITEM #11545238
MFR #12B-2-17TL-1615
Price$345.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
12B-2-17TL-1615

12B-2-17TL-1615
MI ITEM #11545238
MFR #12B-2-17TL-1615

Mfr description
12B-2-17TL-1615 3/4 DBL TL METRIC SPROCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.60/each

Specifications

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)