Overview
Mfr description
12B-2-50TL-3020 3/4 DBL TL METRIC SPROCK
Specifications
- Bushing TypeTaper Lock Bushing
- Bore TypeBushed
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth50
- Number Of Strands Across2
- MaterialSteel
- Hub TypeB
- Chain Number & Pitch12B / 3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data