Overview
Mfr description
12B-2-85A 3/4 DBL METRIC PLT SPRKT Z85S1
Specifications
- Product TypeStock Bore Sprockets
- Number Of Strands Across2
- Chain Number & Pitch12B / 3/4 in
- Number Of Teeth85
- Bore TypeRough Stock Bore
- Hub TypeA
- MaterialSteel
- Hub StyleA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data