Motion
12B-2-95TL-3020

PT INTERNATIONAL CORP
12B-2-95TL-3020

TL Bushed Sprocket - 95 Teeth, 3020 Bushing, Steel Material
MI ITEM #11545348
MFR #12B-2-95TL-3020
List Price$2,221.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
12B-2-95TL-3020

TL Bushed Sprocket - 95 Teeth, 3020 Bushing, Steel Material
MI ITEM #11545348
MFR #12B-2-95TL-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,221.47/each for your price

Overview

Mfr description
12B-2-95TL-3020 3/4 DBL TL METRIC SPROCK

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    95
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    12.07 mm
  • Chain Roller Width
    11.68 mm
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text