Overview
Mfr description
16B-114TL-3020 1" TL METRIC SPROCKET Z11
Specifications
- Bushing TypeTaper Lock Bushing
- Bore TypeBushed
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth114
- Number Of Strands Across1
- MaterialSteel
- Hub TypeB
- Chain Number & Pitch16B / 1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data