Motion
16B-19DS
Stock Bore Sprocket - 16B / 1 in, "B" Hub, 19 Teeth, Steel Material
MI ITEM #11545566
MFR #16B-19DS
List Price$542.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, "B" Hub, 19 Teeth, Steel Material
MI ITEM #11545566
MFR #16B-19DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$542.04/each for your price

Overview

Mfr description
16B-19DS 1" DS METRIC SPROCKET Z19S1- SP

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    15.88 mm
  • UPC_NO
    80067522971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text