1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
16B-2-10A
Roller Chain Sprocket - A Hub
MI ITEM #
11545573
MFR #
16B-2-10A
Price
$328.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
PT INTERNATIONAL CORP 16B-2-10A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
16B-2-10A
Roller Chain Sprocket - A Hub
MI ITEM #
11545573
MFR #
16B-2-10A
Mfr description
16B-2-10A 1" DBL METRIC PLT SPOCKET Z10S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$328
.30
/each
Add to Cart
Specifications
Details
Bore Type
Rough Stock Bore
Chain Number & Pitch
16B / 1 in
Hub Style
A
Hub Type
A
Material
Steel
Number Of Strands Across
2
Number Of Teeth
10
Product Type
Stock Bore Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items