Motion
16B-2-125
Roller Chain Sprocket - B Hub
MI ITEM #11545581
MFR #16B-2-125
Price$22,800.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Sprocket - B Hub
MI ITEM #11545581
MFR #16B-2-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,800.52/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    125
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
16B-2-125A 1" DBL METRIC PLT SPROCKT Z12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought