Overview
Mfr description
16B-2-13A 1" DBL METRIC PLT SPROCKET Z13
Specifications
- Chain Number & Pitch16B / 1 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth13
- Bore TypeRough Stock Bore
- Number Of Strands Across2
- MaterialSteel
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data