Motion
16B-2-8A
Stock Bore Sprocket - 16B / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #11545689
MFR #16B-2-8A
List Price$285.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #11545689
MFR #16B-2-8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.00/each for your price

Overview

Mfr description
16B-2-8A 1" DBL METRIC PLT SPROCKET Z8S1

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    8
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    16.20 mm
  • Weight
    4.46 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text