Motion
2101004039
TL Bushed Sprocket - 25 Teeth, 3525 Bushing, Steel Material
MI ITEM #11545745
MFR #2101004039
List Price$1,531.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 25 Teeth, 3525 Bushing, Steel Material
MI ITEM #11545745
MFR #2101004039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,531.57/each for your price

Overview

Mfr description
16B-3-25TL-3525 1" TL TRP METRIC SPRKT Z

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3525
  • Number Of Teeth
    25
  • Number Of Strands Across
    3
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    17.02 mm
  • UPC_NO
    80067523200
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text