Motion
2101004070
TL Bushed Sprocket - 38 Teeth, 3525 Bushing, Steel Material
MI ITEM #11545776
MFR #2101004070
Price$2,168.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 38 Teeth, 3525 Bushing, Steel Material
MI ITEM #11545776
MFR #2101004070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,168.85/each

Specifications

Dimensions

  • Bushing Size
    3525
  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    17.02 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    16B / 1 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    38
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067523203

Overview

Mfr description
16B-3-38TL-3525 1" TL TRP METRIC SPRKT Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought