Motion
16B-37B 1
Stock Bore Sprocket - 16B / 1 in, "A" Hub, 37 Teeth, Steel Material
Mi Item #11545811
MFR #16B-37B 1
Price$546.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, "A" Hub, 37 Teeth, Steel Material
Mi Item #11545811
MFR #16B-37B 1

Mfr description
16B-37B 1" METRIC HUB SPROCKET Z37S1- SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.03/each

Specifications

Dimensions

  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    17.02 mm
  • Weight
    12.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    "A"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    37
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067501938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)