Motion
16B-3-8A
Stock Bore Sprocket - 16B / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #11545815
MFR #16B-3-8A
Price$292.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #11545815
MFR #16B-3-8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.35/each

Specifications

Dimensions

  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    16.20 mm
  • Weight
    8.3 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    B
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
16B-3-8A 1" TRIPLE METRIC PLT SPRKT Z88S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought