Motion
16B-43A 1
Stock Bore Sprocket - 16B / 1 in, "A" Hub, 43 Teeth, Steel Material
MI ITEM #11545828
MFR #16B-43A 1
List Price$473.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 16B / 1 in, "A" Hub, 43 Teeth, Steel Material
MI ITEM #11545828
MFR #16B-43A 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$473.46/each for your price

Overview

Mfr description
16B-43A 1" METRIC PLATE SPROCKET Z43S1-

Specifications

  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    43
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    15.88 mm
  • Chain Roller Width
    16.20 mm
  • UPC_NO
    80067501948
  • Weight
    10.95 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text