Motion
2101004275
TL Bushed Sprocket - 13 Teeth, 2012 Bushing, Steel Material
Mi Item #11545871
MFR #2101004275
Price$260.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 13 Teeth, 2012 Bushing, Steel Material
Mi Item #11545871
MFR #2101004275

Mfr description
20B-13TL-2012 1-1/4 TL METRIC SPROCKET Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.35/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Weight
    1.4 kg

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067523208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)