Motion
2101004287
TL Bushed Sprocket - 17 Teeth, 2517 Bushing, Steel Material
MI ITEM #11545880
MFR #2101004287
Price$389.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 17 Teeth, 2517 Bushing, Steel Material
MI ITEM #11545880
MFR #2101004287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.53/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • Weight
    3.3 kg

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067523212

Overview

Mfr description
20B-17HTL-2517 1-1/4 HTL METRIC SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought