Motion
20B-19A 1
Stock Bore Sprocket - 20B / 1-1/4 in, "A" Hub, 19 Teeth, Steel Material
MI ITEM #11545883
MFR #20B-19A 1
List Price$175.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 20B / 1-1/4 in, "A" Hub, 19 Teeth, Steel Material
MI ITEM #11545883
MFR #20B-19A 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.79/each for your price

Overview

Mfr description
20B-19A 1-1/4 METRIC PLT SPROCKET Z19S1-

Specifications

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • UPC_NO
    80067502165
  • Weight
    3.73 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text