Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch20B / 1-1/4 in
- Hub StyleB
- Hub TypeB
- MaterialSteel
- Number Of Strands Across2
- Number Of Teeth40
- Product TypeStock Bore Sprockets
Overview
Mfr description
20B-2-40B 1-1/4 DBL METRIC HUB SPRKT Z40