Overview
Mfr description
20B-44A 1-1/4 METRIC PLT SPROCKET Z44S1-
Specifications
- Product TypeStock Bore Sprockets
- Number Of Strands Across1
- Chain Number & Pitch20B / 1-1/4 in
- Number Of Teeth44
- Bore TypeRough Stock Bore
- Hub TypeA
- MaterialSteel
- Hub StyleA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data