Motion
2101004496
TL Bushed Sprocket - 45 Teeth, 3020 Bushing, Steel Material
MI ITEM #11546079
MFR #2101004496
List Price$1,874.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 45 Teeth, 3020 Bushing, Steel Material
MI ITEM #11546079
MFR #2101004496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,874.51/each for your price

Overview

Mfr description
20B-45TL-3020 1-1/4 TL METRIC SPROCKET Z

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    45
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    19.05 mm
  • Chain Roller Width
    19.56 mm
  • UPC_NO
    80067523224
  • Weight
    24.5 kg
  • Chain Number & Pitch
    20B / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought