Motion
24B-17B 1
Stock Bore Sprocket - 24B / 1-1/2 in, "B" Hub, 17 Teeth, Steel Material
Mi Item #11546106
MFR #24B-17B 1
Price$359.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 24B / 1-1/2 in, "B" Hub, 17 Teeth, Steel Material
Mi Item #11546106
MFR #24B-17B 1

Mfr description
24B-17B 1-1/2 METRIC HUB SPROCKET Z17S1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.06/each

Specifications

Dimensions

  • Chain Roller Diameter
    25.40 mm
  • Chain Roller Width
    25.40 mm
  • Weight
    9.25 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067502849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)