Motion
24B-22A 1
Stock Bore Sprocket - 24B / 1-1/2 in, "A" Hub, 22 Teeth, Steel Material
MI ITEM #11546152
MFR #24B-22A 1
List Price$372.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 24B / 1-1/2 in, "A" Hub, 22 Teeth, Steel Material
MI ITEM #11546152
MFR #24B-22A 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.24/each for your price

Overview

Mfr description
24B-22A 1-1/2 METRIC PLATE SPROCKET Z2S1

Specifications

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    25.40 mm
  • Chain Roller Width
    25.40 mm
  • UPC_NO
    80067502916
  • Weight
    9.2 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text