Overview
Mfr description
24B-2-40B 1-1/2 DBL METRIC HUB SPRKT Z40
Specifications
- Product TypeStock Bore Sprockets
- Number Of Strands Across2
- Chain Number & Pitch24B / 1-1/2 in
- Number Of Teeth40
- Bore TypeRough Stock Bore
- Hub TypeB
- MaterialSteel
- Hub StyleB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data