Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch24B / 1-1/2 in
- Hub StyleB
- Hub TypeB
- MaterialSteel
- Number Of Strands Across2
- Number Of Teeth8
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)