Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch24B / 1-1/2 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Strands Across3
- Number Of Teeth55
- Product TypeStock Bore Sprockets
Overview
Mfr description
24B-3-55A 1-1/2 TRP METRIC PLT SPRKT Z55