Overview
Mfr description
24B-95A 1-1/2 METRIC PLATE SPROCKET Z9S1
Specifications
- Product TypeStock Bore Sprockets
- Number Of Strands Across1
- Chain Number & Pitch24B / 1-1/2 in
- Number Of Teeth95
- Bore TypeRough Stock Bore
- Hub TypeA
- MaterialSteel
- Hub StyleA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data