Motion
28B-2-20B
Stock Bore Sprocket - 28B / 1-3/4 in, "B" Hub, 20 Teeth, Steel Material
Mi Item #11546374
MFR #28B-2-20B
Price$1,981.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 28B / 1-3/4 in, "B" Hub, 20 Teeth, Steel Material
Mi Item #11546374
MFR #28B-2-20B

Mfr description
28B-2-20B 1-3/4 DBL METRIC HUB SPRKT Z20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,981.72/each

Specifications

Dimensions

  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Weight
    42.6 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067524631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)