Motion
28B-3-10B
Stock Bore Sprocket - 28B / 1-3/4 in, "B" Hub, 10 Teeth, Steel Material
MI ITEM #11546429
MFR #28B-3-10B
List Price$1,942.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 28B / 1-3/4 in, "B" Hub, 10 Teeth, Steel Material
MI ITEM #11546429
MFR #28B-3-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,942.43/each for your price

Overview

Mfr description
28B-3-10B 1-3/4 TRP METRIC HUB SPRKT Z10

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    3
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • UPC_NO
    80067525234
  • Weight
    14 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought