Motion
28B-39B
Stock Bore Sprocket - 28B / 1-3/4 in, B Hub, 39 Teeth, Steel Material
MI ITEM #11546499
MFR #28B-39B
List Price$1,720.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 28B / 1-3/4 in, B Hub, 39 Teeth, Steel Material
MI ITEM #11546499
MFR #28B-39B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,720.71/each for your price

Overview

Mfr description
28B-39B 1-3/4 METRIC HUB SPROCKET Z39S1-

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    39
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    27.94 mm
  • Chain Roller Width
    30.99 mm
  • Weight
    11 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text