Motion
32B-14A
Roller Chain Sprocket - A Hub
MI ITEM #11546519
MFR #32B-14A
List Price$360.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Sprocket - A Hub
MI ITEM #11546519
MFR #32B-14A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$360.24/each for your price

Overview

Mfr description
32B-14A 2" METRIC PLATE SPROCKET Z14S1-

Specifications

  • Chain Number & Pitch
    32B / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought