Motion
32B-2-10B
Stock Bore Sprocket - 32B / 2 in, "B" Hub, 10 Teeth, Steel Material
MI ITEM #11546534
MFR #32B-2-10B
List Price$1,076.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 32B / 2 in, "B" Hub, 10 Teeth, Steel Material
MI ITEM #11546534
MFR #32B-2-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,076.11/each for your price

Overview

Mfr description
32B-2-10B 2" DBL METRIC HUB SPRKT Z10S1-

Specifications

  • Chain Number & Pitch
    32B / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    29.21 mm
  • Chain Roller Width
    30.99 mm
  • UPC_NO
    80067524677
  • Weight
    14.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought