Overview
Mfr description
32B-2-13A 2" DBL METRIC PLATE SPRKT Z13S
Specifications
- Chain Number & Pitch32B / 2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth13
- Bore TypeRough Stock Bore
- Number Of Strands Across2
- MaterialSteel
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data